TIMKEN

TIMKEN High precision angular contact bearing 2MM9134WICRDUM

  • ERIKS:13168794
  • Manufacturer:087796255418
Image 1
Save to list

€5,537.09/ pieceexcl. VAT

€6,699.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
170 mm
Outer Diameter
260 mm
Width
84 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings