TIMKEN

TIMKEN High precision angular contact bearing 2MM9132WICRDUL

  • ERIKS:12720773
  • Manufacturer:087796221239
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€4,559.33/ pieceexcl. VAT

€5,516.79incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
160 mm
Outer Diameter
240 mm
Width
76 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings