TIMKEN

TIMKEN High precision angular contact bearing 2MM9130WICRSUL

  • ERIKS:13168805
  • Manufacturer:087796325890
Image 1
Save to list

€1,862.51/ pieceexcl. VAT

€2,253.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
150 mm
Outer Diameter
225 mm
Width
35 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing