TIMKEN

TIMKEN High precision angular contact bearing 2MM9130WICRDUM

  • ERIKS:13168808
  • Manufacturer:087796073326
Image 1
Save to list

€3,725.06/ pieceexcl. VAT

€4,507.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
150 mm
Outer Diameter
225 mm
Width
70 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings