TIMKEN

TIMKEN High precision angular contact bearing 2MM9124WICRDUM

  • ERIKS:13168826
  • Manufacturer:087796073197
Image 1
Save to list

€2,297.79/ pieceexcl. VAT

€2,780.33incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
120 mm
Outer Diameter
180 mm
Width
56 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings