TIMKEN

TIMKEN High precision angular contact bearing 2MM9122WICRSUL

  • ERIKS:13168829
  • Manufacturer:087796232730
Image 1
Save to list

€1,025.85/ pieceexcl. VAT

€1,241.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
110 mm
Outer Diameter
170 mm
Width
28 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing