TIMKEN

TIMKEN High precision angular contact bearing 2MM9121WICRSUM

  • ERIKS:13168835
  • Manufacturer:087796254954
Image 1
Save to list

€940.90/ pieceexcl. VAT

€1,138.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
105 mm
Outer Diameter
160 mm
Width
26 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing