TIMKEN

TIMKEN High precision angular contact bearing 2MM9121WICRDUL

  • ERIKS:13168840
  • Manufacturer:087796073104
Image 1
Save to list

€1,881.77/ pieceexcl. VAT

€2,276.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
105 mm
Outer Diameter
160 mm
Width
52 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings