TIMKEN

TIMKEN High precision angular contact bearing 2MM9119WICRDUL

  • ERIKS:13168854
  • Manufacturer:087796077775
Image 1
Save to list

€1,653.54/ pieceexcl. VAT

€2,000.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
95 mm
Outer Diameter
145 mm
Width
48 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings