TIMKEN

TIMKEN High precision angular contact bearing 2MM9118WICRSUM

  • ERIKS:12720736
  • Manufacturer:087796254732
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€753.98/ pieceexcl. VAT

€912.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
90 mm
Outer Diameter
140 mm
Width
24 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing