TIMKEN

TIMKEN High precision angular contact bearing 2MM9117WICRSUL

  • ERIKS:13168864
  • Manufacturer:087796254671
Image 1
Save to list

€649.49/ pieceexcl. VAT

€785.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
85 mm
Outer Diameter
130 mm
Width
22 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing