TIMKEN

TIMKEN High precision angular contact bearing 2MM9116WICRSUM

  • ERIKS:13168871
  • Manufacturer:087796254626
Image 1
Save to list

€587.29/ pieceexcl. VAT

€710.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
80 mm
Outer Diameter
125 mm
Width
22 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing