TIMKEN

TIMKEN High precision angular contact bearing 2MM9115WICRSUM

  • ERIKS:13168879
  • Manufacturer:087796254541
Image 1
Save to list

€538.60/ pieceexcl. VAT

€651.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
75 mm
Outer Diameter
115 mm
Width
20 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing