TIMKEN

TIMKEN High precision angular contact bearing 2MM9115WICRDUM

  • ERIKS:13168883
  • Manufacturer:087796072800
Image 1
Save to list

€1,077.20/ pieceexcl. VAT

€1,303.41incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
75 mm
Outer Diameter
115 mm
Width
40 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings