TIMKEN

TIMKEN High precision angular contact bearing 2MM9114WICRSUM

  • ERIKS:12720707
  • Manufacturer:087796254510
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€492.05/ pieceexcl. VAT

€595.38incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
70 mm
Outer Diameter
110 mm
Width
20 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing