TIMKEN

TIMKEN High precision angular contact bearing 2MM9110WICRDUM

  • ERIKS:13168914
  • Manufacturer:087796072442
Image 1
Save to list

€619.00/ pieceexcl. VAT

€748.99incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
50 mm
Outer Diameter
80 mm
Width
32 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings