TIMKEN

TIMKEN High precision angular contact bearing 2MM9108WICRSUL

  • ERIKS:12720301
  • Manufacturer:087796254183
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€267.80/ pieceexcl. VAT

€324.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
40 mm
Outer Diameter
68 mm
Width
15 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing