TIMKEN

TIMKEN High precision angular contact bearing 2MM9104WICRSUM

  • ERIKS:13168944
  • Manufacturer:087796322097
Image 1
Save to list

€185.83/ pieceexcl. VAT

€224.85incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
20 mm
Outer Diameter
42 mm
Width
12 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing