TIMKEN

TIMKEN High precision angular contact bearing 2MM9104WICRDUL

  • ERIKS:13168948
  • Manufacturer:087796071902
Image 1
Save to list

€371.66/ pieceexcl. VAT

€449.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
20 mm
Outer Diameter
42 mm
Width
24 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings