TIMKEN

TIMKEN High precision angular contact bearing 2MM9103WICRDUM

  • ERIKS:13168952
  • Manufacturer:087796326385
Image 1
Save to list

€361.53/ pieceexcl. VAT

€437.45incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
17 mm
Outer Diameter
35 mm
Width
20 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings