TIMKEN

TIMKEN High precision angular contact bearing 2MM9102WICRSUL

  • ERIKS:13168955
  • Manufacturer:087796015838
Image 1
Save to list

€173.03/ pieceexcl. VAT

€209.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
15 mm
Outer Diameter
32 mm
Width
9 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing