TIMKEN

TIMKEN High precision angular contact bearing 2MM9102WICRDUM

  • ERIKS:13168957
  • Manufacturer:087796237384
Image 1
Save to list

€346.08/ pieceexcl. VAT

€418.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
15 mm
Outer Diameter
32 mm
Width
18 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings