TIMKEN

TIMKEN High precision angular contact bearing 2MM230WICRDUM

  • ERIKS:13168976
  • Manufacturer:087796232563
Image 1
Save to list

€7,213.93/ pieceexcl. VAT

€8,728.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
150 mm
Outer Diameter
270 mm
Width
90 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings