TIMKEN

TIMKEN High precision angular contact bearing 2MM226WICRSUL

  • ERIKS:13168981
  • Manufacturer:087796324138
Image 1
Save to list

€2,304.19/ pieceexcl. VAT

€2,788.07incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
130 mm
Outer Diameter
230 mm
Width
40 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing