TIMKEN

TIMKEN High precision angular contact bearing 2MM226WICRDUM

  • ERIKS:13168984
  • Manufacturer:087796323780
Image 1
Save to list

€4,608.39/ pieceexcl. VAT

€5,576.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
130 mm
Outer Diameter
230 mm
Width
80 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings