TIMKEN

TIMKEN High precision angular contact bearing 2MM224WICRDUM

  • ERIKS:13168991
  • Manufacturer:087796323032
Image 1
Save to list

€3,759.71/ pieceexcl. VAT

€4,549.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
120 mm
Outer Diameter
215 mm
Width
80 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings