TIMKEN

TIMKEN High precision angular contact bearing 2MM222WICRDUM

  • ERIKS:13168999
  • Manufacturer:087796238756
Image 1
Save to list

€3,261.12/ pieceexcl. VAT

€3,945.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
110 mm
Outer Diameter
200 mm
Width
76 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings