TIMKEN

TIMKEN High precision angular contact bearing 2MM219WICRSUL

  • ERIKS:13169009
  • Manufacturer:087796326378
Image 1
Save to list

€1,082.33/ pieceexcl. VAT

€1,309.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
95 mm
Outer Diameter
170 mm
Width
32 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing