TIMKEN

TIMKEN High precision angular contact bearing 2MM218WICRSUL

  • ERIKS:13169016
  • Manufacturer:087796015623
Image 1
Save to list

€942.03/ pieceexcl. VAT

€1,139.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
30 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing