TIMKEN

TIMKEN High precision angular contact bearing 2MM218WICRDUM

  • ERIKS:12720603
  • Manufacturer:087796071100
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€1,884.08/ pieceexcl. VAT

€2,279.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
60 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings