TIMKEN

TIMKEN High precision angular contact bearing 2MM217WICRSUL

  • ERIKS:13169022
  • Manufacturer:087796325074
Image 1
Save to list

€840.23/ pieceexcl. VAT

€1,016.68incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
85 mm
Outer Diameter
150 mm
Width
28 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing