TIMKEN

TIMKEN High precision angular contact bearing 2MM217WICRDUL

  • ERIKS:13169025
  • Manufacturer:087796071001
Image 1
Save to list

€1,680.47/ pieceexcl. VAT

€2,033.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
85 mm
Outer Diameter
150 mm
Width
56 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings