TIMKEN

TIMKEN High precision angular contact bearing 2MM215WICRSUL

  • ERIKS:13169036
  • Manufacturer:087796015548
Image 1
Save to list

€680.17/ pieceexcl. VAT

€823.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
75 mm
Outer Diameter
130 mm
Width
25 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing