TIMKEN

TIMKEN High precision angular contact bearing 2MM215WICRDUM

  • ERIKS:13169039
  • Manufacturer:087796070912
Image 1
Save to list

€1,360.34/ pieceexcl. VAT

€1,646.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
75 mm
Outer Diameter
130 mm
Width
50 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings