TIMKEN

TIMKEN High precision angular contact bearing 2MM212WICRDUL

  • ERIKS:13169063
  • Manufacturer:087796070684
Image 1
Save to list

€1,009.76/ pieceexcl. VAT

€1,221.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
44 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings