TIMKEN

TIMKEN High precision angular contact bearing 2MM210WICRSUM

  • ERIKS:13169073
  • Manufacturer:087796321113
Image 1
Save to list

€398.65/ pieceexcl. VAT

€482.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
20 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing