TIMKEN

TIMKEN High precision angular contact bearing 2MM208WICRSUM

  • ERIKS:12720551
  • Manufacturer:087796229693
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€338.36/ pieceexcl. VAT

€409.42incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
18 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing