TIMKEN

TIMKEN High precision angular contact bearing 2MM206WICRSUM

  • ERIKS:13169096
  • Manufacturer:087796320604
Image 1
Save to list

€230.22/ pieceexcl. VAT

€278.57incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
16 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing