TIMKEN

TIMKEN High precision angular contact bearing 2MM206WICRDUM

  • ERIKS:13169099
  • Manufacturer:087796070219
Image 1
Save to list

€460.44/ pieceexcl. VAT

€557.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
32 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings