TIMKEN

TIMKEN High precision angular contact bearing 2MM205WICRDUM

  • ERIKS:13169104
  • Manufacturer:087796070158
Image 1
Save to list

€421.11/ pieceexcl. VAT

€509.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
30 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings