TIMKEN

TIMKEN High precision angular contact bearing 2MM204WICRSUL

  • ERIKS:13169108
  • Manufacturer:087796014879
Image 1
Save to list

€203.47/ pieceexcl. VAT

€246.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing