TIMKEN

TIMKEN High precision angular contact bearing 2MM203WICRDUL

  • ERIKS:12720526
  • Manufacturer:087796070035
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€410.11/ pieceexcl. VAT

€496.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
17 mm
Outer Diameter
40 mm
Width
24 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings