TIMKEN

TIMKEN High precision angular contact bearing 2MM200WICRSUL

  • ERIKS:13169129
  • Manufacturer:087796014763
Image 1
Save to list

€172.86/ pieceexcl. VAT

€209.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
10 mm
Outer Diameter
30 mm
Width
9 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing