TIMKEN

TIMKEN High precision angular contact bearing 2MM200WICRDUM

  • ERIKS:13169131
  • Manufacturer:087796320673
Image 1
Save to list

€345.72/ pieceexcl. VAT

€418.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM200WI
Inner Diameter
10 mm
Outer Diameter
30 mm
Width
18 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings