

€317.06/ pieceexcl. VAT
€383.64incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | TAFNL |
Housing style | Triangular |
Bearing type | Spherical roller bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Bolt size | M 12 |
Shaft diameter | 40 mm |
Bearing | 22209 |