TIMKEN

TIMKEN Flanged bearing unit square V-Lock® QVFL22V315SM

  • ERIKS:12601390
  • Manufacturer:883450180382
Image 1
Save to list

€2,448.30/ pieceexcl. VAT

€2,962.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVFL
Housing style
Square
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
V-Lock®
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3.15/16 in
Bearing
22222