TIMKEN

TIMKEN Flanged bearing unit square V-Lock® QVFL19V303ST

  • ERIKS:14200225
  • Manufacturer:883450108959
Image 1
Save to list

€1,733.76/ pieceexcl. VAT

€2,097.85incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVFL
Housing style
Square
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
V-Lock®
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3.3/16 in