TIMKEN

TIMKEN Flanged bearing unit square V-Lock® QVFL16V070SM

  • ERIKS:12601326
  • Manufacturer:883450180283
Image 1
Save to list

€1,148.90/ pieceexcl. VAT

€1,390.17incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVFL
Housing style
Square
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
V-Lock®
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
70 mm
Bearing
22216