

€761.95/ pieceexcl. VAT
€921.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | QVFL |
Housing style | Square |
Bearing type | Spherical roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | V-Lock® |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 2.7/16 in |
Bearing | 22214 |