TIMKEN

TIMKEN Flanged bearing unit square V-Lock® QVF16V212ST

  • ERIKS:14200202
  • Manufacturer:883450107518
Image 1
Save to list

€1,105.56/ pieceexcl. VAT

€1,337.73incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVF
Housing style
Square
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
V-Lock®
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.3/4 in